Braided Cable Sleeve, 3/4 in Inside Dia., 1-1/4 in Max Bundle Dia., 500 ft, Black
Mfr # SE75P-DR0
Zoro # G0793462
product price: $689.99
/ea
Free Shipping & Returns
Key Features
Inside Diameter
3/4 in
For Maximum Bundle Diameter
1-1/4 in
Length
500 ft
Material of Construction
Polyethylene Terephthalate
Sleeve Construction
Braided
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SE75P-DR0
Zoro #
G0793462
UPC #
7498370660
Country of Origin
Mexico
Dimensions
Inside Diameter
3/4 in
For Maximum Bundle Diameter
1-1/4 in
Length
500 ft
Details
Item
Cable Sleeve
Material of Construction
Polyethylene Terephthalate
Sleeve Construction
Braided
Color
Black
Description/Special Features
Provides Continuous Abrasion Protection for Wires, Cables, Hoses, and Tubing; Highly Flexible Open Weave will not Trap Heat or Humidity; Allows for Use with Irregular Shapes; Flammability Rating: UL94V-0
Standards
CSA Certified, Compliant with U.S. and European passenger rail standards EN-45545, UL Recognized E116868; RoHS Compliant
Temp. Range
-94 Degrees to 257 Degrees F
Description
Braided Expandable Sleeving,0.75 In.x500ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.