Zoro Homepage

Break-Away Apt, Cat6asdutp, 8", Bk

  • Mfr # BKA6ASD8INBL

  • Zoro # G0416690


product price: $45.19
/ea

Key Features

Cable Length
7.92"
Cable Type
Category 6a
Features
Break Resistant, Molded, Strain Relief, Booted
Color
Black
Jacket Type
CM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKA6ASD8INBL
Zoro #
G0416690
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
7.92"

Details

Item
Break-Away Apt,Cat6asdutp,8",Bk
Cable Type
Category 6a
Features
Break Resistant, Molded, Strain Relief, Booted
Color
Black
Jacket Type
CM
Product Type
Network Cable

Description

Break-Away Apt,Cat6asdutp,8 In.,Bk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.