Zoro Homepage

Bridle Ring, Steel, Zinc Plated

  • Mfr # BR-1.25-1/4-20

  • Zoro # G3147620


product price: $161.99
/pk 100, $1.62/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Color
Silver
Length
6-ft
Includes
1/4" 20 Threads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-1.25-1/4-20
Zoro #
G3147620
UPC #
7498308888
Country of Origin
China

Dimensions

Length
6-ft
Height
3.04 in
Thread Size
1/4-20 UNC Thread
Nominal Diameter (In.)
1.25
Ring Size (In.)
1.25
Ring Size (mm)
31.8
Nominal Diameter (mm)
31.8

Details

Item
Bridle Ring
Material
Steel
Finish
Zinc Plated
Color
Silver
Includes
1/4" 20 Threads
Sub-Category
Rings
Product Type
Bridle Ring
Cable Manager Type
Bridle Ring
Product Material
Carbon Steel, Zinc
Product Name
Bridle Ring, 1.25" Dia., 1/4 - 20 Threaded.
Product Color
Silver

Description

Bridle Ring, 1.25" Dia., 1/4 - 20 Threaded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.