Zoro Homepage

British Socket, 13A - 250 Vac, For Use W

  • Mfr # DAPI-UK

  • Zoro # G504860312


product price: $56.45
/ea

Key Features

For Use With
Data Access Ports
Type
Data Access Port
Minimum Storage Temperature (°C)
-40
Maximum Storage Temperature (°F)
158
Minimum Operating Temperature (°C)
-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAPI-UK
Zoro #
G504860312
UPC #
061305673368
Country of Origin
United States

Details

For Use With
Data Access Ports
Type
Data Access Port
Minimum Storage Temperature (°C)
-40
Maximum Storage Temperature (°F)
158
Minimum Operating Temperature (°C)
-5
Maximum Operating Temperature (°F)
122
Minimum Operating Temperature (°F)
23
Maximum Operating Temperature (°C)
50
Product Type
Data Access Port
Minimum Storage Temperature (°F)
-40
Maximum Storage Temperature (°C)
70
Product Class
Safety & Security
Min Operating Temperature
-5 degrees Celsius
Max Operating Temperature
50 degrees Celsius

Description

British Socket, 13A - 250 VAC, for use with Panduit Data Access Port DAP4BC-X0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.