Zoro Homepage

Bundle Retainer, 1 in L, 1/2 in Max Bundle Dia., Black, Nylon 6/6, 100 PK

  • Mfr # BR.5-E6-C

  • Zoro # G0761737


product price: $110.99
/pk 100, $1.11/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Screw-On
Width
25/32 in
Nominal Max. Bundle Dia.
1/2 in
Color
Black
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR.5-E6-C
Zoro #
G0761737
UPC #
7498360190
Country of Origin
United States

Dimensions

Nominal Length
1 in
Width
25/32 in
Nominal Max. Bundle Dia.
1/2 in
Height
1.05"

Details

Item
Bundle Retainer
Cable Tie Style
Screw-On
Color
Black
Material
Nylon 6/6
Outdoor Use
No
Features
Environment: Indoors
Mounting Method
Screw
Certifications & Standards
RoHS
Additional Information
Environment: Indoors

Description

Bundle Retainer,0.5 In. Bundle,Black,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.