Zoro Homepage

Butt Splice, 600 V, PK100

  • Mfr # BSN22J-C

  • Zoro # G621687212


product price: $103.99
/pk 100, $1.04/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSN22J-C
Zoro #
G621687212
UPC #
613056893986
Country of Origin
Japan

Description

Butt Splice, Insulation Material Nylon, Insulation Color Yellow, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 26 AWG, Maximum Wire Size 22 AWG, Contact Finish Tin, Contact Material Copper, Overall Length 0.79 in, Seam Style Butted, Barrel Inside Diameter 0.04 in, Body Finish Tin Plated, Body Material Copper, Compatible Installation Tool Model Number CT-1300, Compatible with Product Type Wire, For Maximum Wire Insulation Diameter 0.07 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.