Zoro Homepage

Butt Splice Wire Connector, 18 AWG Max, Red, Vinyl Insulation, 600 V, 50 PK

  • Mfr # BSV18X-LY

  • Zoro # G0483388


product price: $40.59
/pk 50, $0.81/ea

Key Features

Type
Butt Splice
Color
Red
Minimum Wire Size
22 AWG
Insulation Material
Vinyl
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSV18X-LY
Zoro #
G0483388
UPC #
-
Country of Origin
Mexico

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Overall Length
1.03 in
Wire Strip Length (In.)
5/16
Minimum Copper Conductor Size (AWG SOL)
#22
Wire Strip Length (mm)
7.9
Maximum Metric Conductor Size (mm²)
1
For Minimum Wire Size - Solid
22 AWG
For Maximum Wire Size - Stranded
18 AWG
For Maximum Wire Size - Solid
18 AWG
For Minimum Wire Size - Stranded
22 AWG

Description

Butt Splice Connector, Connection Type Crimp, Insulation Material Vinyl, Insulation Color Red, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Standards CSA C22.2 No. 65, UL 486C, Termination Style Crimp, Contact Finish Tin, Contact Material Copper, Overall Length 1.03 in, Seam Style Brazed, Compatible Installation Tool Model Number CT- 2500/L, CT-100, CT-1550, CT-1551, CT-2300/ST, UP14ZLW, Insulation Type Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.