ButtSpliceConnector, Blue, 14AWGMax, PK25
Mfr # ESV14-ESV18-Q
Zoro # G121952612
product price: $126.99
/pk 25, $5.08/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ESV14-ESV18-Q
Zoro #
G121952612
UPC #
613056341654
Country of Origin
Taiwan, Province of China
Description
Butt Splice Connector, Insulation Material Vinyl, Insulation Color Blue, Maximum Operating Temperature 167 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 22 AWG, Maximum Wire Size 14 AWG, Standards cULus, RoHS, Termination Style Crimp, Contact Finish Tin, Overall Length 0.96 in, Seam Style Butted, Body Finish Tin Plated, Body Material Copper, For Wire Type Solid, Stranded, Number of Splices 2, Package Quantity 25
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.