Zoro Homepage

ButtSpliceConnector, Blue, 14AWGMax, PK25

  • Mfr # ESV14BX-Q

  • Zoro # G921952614


product price: $26.99
/pk 25, $1.08/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESV14BX-Q
Zoro #
G921952614
UPC #
613056366169
Country of Origin
Mexico

Description

Butt Splice Connector, Insulation Material Vinyl, Insulation Color Blue, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Standards CSA, RoHS, UL, Termination Style Crimp, Contact Finish Tin, Overall Length 1.04 in, Seam Style Butted, Body Finish Tin Plated, Body Material Copper, For Wire Type Solid, Stranded, Number of Splices 2, Package Quantity 25

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.