Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable, 23 AWG, Blue, PVC, 1000 ft

  • Mfr # PUR6C04BU-U

  • Zoro # G1108458


product price: $0.79
/ea
Sold in multiples of 1000 for $790.00

Key Features

Cable Length
1000 ft
Standards
ANSI/TIA-568.2-D Category 6 and ISO 11801 Class E, IEEE 802.3af, IEEE 802.3at, IEEE 802.3bt, UL 1666 and CSA FT-4, CMR
Cable Type
U/UTP
Wire Size
23 AWG
Solid / Stranded
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PUR6C04BU-U
Zoro #
G1108458
UPC #
74983220946
Country of Origin
Unknown

Dimensions

Cable Length
1000 ft
Wire Size
23 AWG
Nominal Outside Dia.
0.21 in
Bend Radius
0.84 in
Length
1000 ft

Details

Item
Cable
Standards
ANSI/TIA-568.2-D Category 6 and ISO 11801 Class E, IEEE 802.3af, IEEE 802.3at, IEEE 802.3bt, UL 1666 and CSA FT-4, CMR
Cable Type
U/UTP
Solid / Stranded
Solid
Wire Material
Copper
Insulated / Uninsulated
Insulated
Indoor / Outdoor
Indoor
Jacket Material
PVC
Insulation Material
Polyolefin
Number of Conductor Pairs
4
Shielded
U/Utp - Unshielded Twisted Pair
Jacket Color
Blue
Temp. Rating
-20 to 75°C
Max. Voltage
80V
Features
Flame Retardant
Device Supported
Network Device
Connector on First End Details
1 x Bare Wire
American Wire Gauge
23 AWG
Product Color
Blue
Connector on Second End Details
1 x Bare Wire
Product Name
Cat.6 U/UTP Network Cable
Connector Type on Second End
Bare Wire
Connector Type on First End
Bare Wire
Product Type
Network Cable
Type
Data
Category/Level
CATEGORY 6
Conductor Count
4 Pair
Gauge
23 AWG (AMERICAN WIRE GAUGE)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.