Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Clamp, ABS, Yellow, 25 PK

  • Mfr # QB-WEH1012-Q

  • Zoro # G3144184


product price: $212.25
/pk 25, $8.49/ea
Free Shipping & Returns

Key Features

Material
ABS
Clamp Color
Yellow
Width
1-3/16 in
Application
(1) To Provide a Securing Point for Different Gauge Wires(2) Repositionable, Allowing User to Build Different Harness Configurations as Needed
For Use With
QB-MOUNT-L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QB-WEH1012-Q
Zoro #
G3144184
UPC #
61305625532
Country of Origin
China

Dimensions

Width
1-3/16 in
Height
2.61 in

Details

Item
Cable Clamp
Material
ABS
Clamp Color
Yellow
Color
Yellow
Application
(1) To Provide a Securing Point for Different Gauge Wires(2) Repositionable, Allowing User to Build Different Harness Configurations as Needed
For Use With
QB-MOUNT-L
Clamp Material
ABS

Description

Wire End Holder for Quick-Build System. Suitable for #10-#12 gauge wire, holds 3 Wires. Color: Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.