Cable Clamp, Natural, PA 6.6, No 10 M5 Screw, 0.53x0.5 in., 500PK
Mfr # CCH38-S10-C
Zoro # G616087744
product price:Â $215.99
/pk 500, $0.43/ea
Free Shipping & Returns
Key Features
Length
0.77 inches
Clamp Color
Natural
Max. Bundle Dia.
0.38 inches
Material
Nylon 6.6
Mounting Method
Screw-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCH38-S10-C
Zoro #
G616087744
UPC #
7498360009
Country of Origin
Unknown
Dimensions
Length
0.77 inches
Max. Bundle Dia.
0.38 inches
Width
0.5 inches
Details
Clamp Color
Natural
Material
Nylon 6.6
Mounting Method
Screw-On
Description
Cable Clamp, Natural, PA 6.6, #10 M5 Screw, 0.53x0.5 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.