Zoro Homepage

Cable Clamp, Nylon 6/6, 1.12 in Bundle Dia., Black, 200 PK

  • Mfr # PC112-H25D-T0

  • Zoro # G2761756


product price: $142.99
/pk 200, $0.71/ea
Free Shipping & Returns

Key Features

Material
Nylon 6/6
Clamp Color
Black
Max. Bundle Dia.
1.12 in
Mounting Method
Push
Width
0.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC112-H25D-T0
Zoro #
G2761756
UPC #
7498383895
Country of Origin
United States

Dimensions

Max. Bundle Dia.
1.12 in
Width
0.62 in
Height
1.33 in
Mounting Hole Diameter (mm)
7.1
Mounting Hole Diameter (In.)
0.28

Details

Item
Cable Clamp
Material
Nylon 6/6
Clamp Color
Black
Mounting Method
Push
Temp. Range
-76 Degrees to 185 Degrees F
Clamp Material
Nylon 6/6
Color
Black
Application
For securing wires, cables, and hydraulic hoses in nearly all transportation applications including light vehicles, heavy trucks, and specialty vehicles.
Environment
Indoor/Outdoor
Resistance Properties
Weather Resistant

Description

Pan-Clamp 1.12" (28.5mm) Bundle w/ Integrated Fastener, Impact Modified WR Nylon 6.6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.