Cable Clamp, Nylon 6/6, 1.37 in Bundle Dia., Natural, 1.855 in L, 100 PK

  • Mfr # CCH138-S10-C

  • Zoro # G2777759


product price: $56.49
/pk 100, $0.56/ea

Key Features

Material
Nylon 6/6
Clamp Color
Natural
Max. Bundle Dia.
1.37 in
Mounting Method
Screw
Length
1.855 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCH138-S10-C
Zoro #
G2777759
UPC #
7498360067
Country of Origin
United States

Dimensions

Max. Bundle Dia.
1.37 in
Length
1.855 in
Width
1/2 in
Height
1.37 in
Maximum Flange Thickness (In.)
0.05
Mounting Hole Diameter (In.)
0.203
Mounting Hole Diameter (mm)
5.1
Maximum Flange Thickness (mm)
1.3

Details

Item
Cable Clamp
Material
Nylon 6/6
Clamp Color
Natural
Mounting Method
Screw
Temp. Range
-76 Degrees to 185 Degrees F
Clamp Material
Nylon 6/6
Color
Natural
Application
For securing wires and cables via fixed diameter clamping
Environment
Indoor
Additional Information
Environment: Indoors, Metric Screw Size: M5, Bundle Offset: 1.12 Inch, Diameter: 0.20 Inch, Type Of Application: Heavy Duty

Description

Fixed Dia Clamp, 1.38" (35.1mm) Bundle, #10 Screw (M5), WH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.