Cable Clamp, Nylon 6/6, 1/4 in Bundle Dia., Natural, 0.585 in L, 1000 PK

  • Mfr # CCS25-S10-M

  • Zoro # G0763730


product price: $74.15
/pk 1000, $0.07/ea

Key Features

Material
Nylon 6/6
Clamp Color
Natural
Max. Bundle Dia.
1/4 in
Mounting Method
Screw
Length
0.585 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCS25-S10-M
Zoro #
G0763730
UPC #
7498360076
Country of Origin
United States

Dimensions

Max. Bundle Dia.
1/4 in
Length
0.585 in
Width
3/8 in
Height
0.25 in
Mounting Hole Diameter (In.)
0.203
Maximum Flange Thickness (mm)
1.3
Maximum Flange Thickness (In.)
0.05
Mounting Hole Diameter (mm)
5.1

Details

Item
Cable Clamp
Material
Nylon 6/6
Clamp Color
Natural
Mounting Method
Screw
Color
Natural
Temp. Range
-76 Degrees to 185 Degrees F
Clamp Material
Nylon 6/6
Application
For securing wires and cables via fixed diameter clamping
Environment
Indoor

Description

Fixed Diameter Clamp,No.10,White,Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.