Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Clamp, Nylon 6/6, 3/4 in Bundle Dia., Black, 500 PK

  • Mfr # PC075-H25D-D0

  • Zoro # G2765420


product price: $251.99
/pk 500, $0.50/ea
Free Shipping & Returns

Key Features

Material
Nylon 6/6
Clamp Color
Black
Max. Bundle Dia.
3/4 in
Mounting Method
Push
Width
0.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC075-H25D-D0
Zoro #
G2765420
UPC #
7498383889
Country of Origin
United States

Dimensions

Max. Bundle Dia.
3/4 in
Width
0.62 in
Height
0.95 in
Mounting Hole Diameter (mm)
7.1
Mounting Hole Diameter (In.)
0.28
Length
0.83 in

Details

Item
Cable Clamp
Material
Nylon 6/6
Clamp Color
Black
Mounting Method
Push
Temp. Range
-76 Degrees to 185 Degrees F
Color
Black
Clamp Material
Nylon 6/6
Application
For securing wires, cables, and hydraulic hoses for heavy duty applicatons including light vehicles, heavy trucks, and specialty vehicles.
Resistance Properties
Weather Resistant
Environment
Indoor/Outdoor

Description

Pan-Clamp 0.38 Inch (9.7 mm) Bundle Diameter With Integrated Fastener, Impact Modified Weather Resistant Nylon 6.6 Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.