Zoro Homepage

Cable Clamp, Nylon 6/6, 0.38 in Bundle Dia., Natural, 0.77 in L, 100 PK

  • Mfr # CCH38-S10-C

  • Zoro # G0688676


product price: $19.99
/pk 100, $0.20/ea

Key Features

Material
Nylon 6/6
Clamp Color
Natural
Max. Bundle Dia.
0.38 in
Mounting Method
Screw
Length
0.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCH38-S10-C
Zoro #
G0688676
UPC #
074983600090
Country of Origin
United States

Dimensions

Max. Bundle Dia.
0.38 in
Length
0.77 in
Width
1/2 in
Height
0.48 in
Slot Width
0.38"
Clamp Thickness
0.05 in
Clamp Band Width
1/2 in
Slot Height
0.50"
Thickness
0.05 in
Maximum Flange Thickness (In.)
0.05
Maximum Flange Thickness (mm)
1.3
Mounting Hole Diameter (mm)
5.1
Mounting Hole Diameter (In.)
0.203
Mounting Hole Diameter
13/64 in
Band Width
1/2 in

Description

Cable Clamp, Cable Clamp, Fixed Diameter, 6/6 Nylon, Cable Clamping Dia. 3/8 in, Clamp Thickness 0.05 in, Clamp Band Width 1/2 in, Natural, Natural Clamp Finish, Temp. Range (F) -40 to 185, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.