
Cable Cleat, Aluminum, 1-1/2 in Bundle Dia., Natural, 2.17 in L, 10 PK
Mfr # CCALTR3438-X
Zoro # G604858554
product price:Â $743.99
/pk 10, $74.40/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Clamp Color
Natural
Max. Bundle Dia.
1-1/2 in
Mounting Method
Lock Nut
Length
2.17 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CCALTR3438-X
Zoro #
G604858554
UPC #
061305675539
Country of Origin
China
Dimensions
Max. Bundle Dia.
1-1/2 in
Length
2.17 in
Width
4-3/16 in
Details
Item
Cable Cleat
Material
Aluminum
Clamp Color
Natural
Mounting Method
Lock Nut
For Use With
Cables in a Trefoil Configuration w/a Cable Diameter of 34-38mm
Color
Natural
Clamp Material
Aluminum
Standards
IEC 61914:2015
Temp. Range
140 Degrees F to -40 Degrees F
Environment
Indoor/Outdoor
Resistance Properties
Flame-Resistant
Description
The CCALTR3438-X Aluminum Trefoil Cable Cleat is ideal for medium to high short circuit faults in less corrosive environments. The cable cleat is certified to IEC 61914:2015, tested up to 114kA peak fault current and retains cables in the event of a short circuit fault. Compatible with cable diameter of 34-38mm and installs direct to the cable tray rung via fixing hole and user-supplied M8 bolt. Insulating spacers and washers sold separately for protection against galvanic corrosion.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.