Cable Cleat, Aluminum, 1.06 in Bundle Dia., Natural, 1.61 in L, 10 PK

  • Mfr # CCAL1H2327-X

  • Zoro # G804859528


product price: $363.99
/pk 10, $36.40/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Clamp Color
Natural
Max. Bundle Dia.
1.06 in
Mounting Method
M10 Bolt
Length
1.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCAL1H2327-X
Zoro #
G804859528
UPC #
61305673746
Country of Origin
China

Dimensions

Max. Bundle Dia.
1.06 in
Length
1.61 in
Width
2.20 in

Details

Item
Cable Cleat
Material
Aluminum
Clamp Color
Natural
Mounting Method
M10 Bolt
Color
Natural
Clamp Material
Aluminum
Temp. Range
140 Degrees F to -40 Degrees F
Standards
IEC 61914:2015
For Use With
Single cables w/a cable diameter of 23-27mm
Resistance Properties
Flame-Resistant
Environment
Indoor/Outdoor

Description

The CCAL1H2327-X One-Hole Aluminum Cable Cleat is ideal for lower to medium short circuit faults in less corrosive environments. The cable cleat is certified to IEC 61914:2015, tested up to 93.4kA peak fault current and retains cables in the event of a short circuit fault. Compatible with cable diameter of 23–27mm and installs direct to the cable tray rung via fixing hole and user-supplied M10 bolt. Insulating spacers and washers sold separately for protection against galvanic corrosion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.