Cable Cleat Bracket, Stainless Steel, Natural, 0.98 in L, 5 PK

  • Mfr # CBH25L50-V6

  • Zoro # G914701588


product price:  $172.99
/pk 5, $34.60/ea
Sold in multiples of 2 for $345.98
Free Shipping & Returns

Key Features

Material
Stainless Steel
Clamp Color
Natural
Mounting Method
Swing Bolt
Length
0.98 in
Width
1.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBH25L50-V6
Zoro #
G914701588
UPC #
613056449893
Country of Origin
Mexico

Dimensions

Length
0.98 in
Width
1.97 in

Details

Item
Cable Cleat Bracket
Material
Stainless Steel
Clamp Color
Natural
Mounting Method
Swing Bolt

Description

The CBH25L50-V6 Mounting Cleat Bracket is an effective option for protecting against high short circuit fault current requirements in harsh environments. This product eliminates the need for drilling holes through rungs to secure cable cleats and utilizes an easy-to-use swing bolt assembly. Designed,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.