Zoro Homepage

Cable Cleat, Nylon, 1.81 in Bundle Dia., Black, 1.73 in L, 10 PK

  • Mfr # CCPL2H3846-X

  • Zoro # G204859074


product price: $390.99
/pk 10, $39.10/ea
Free Shipping & Returns

Key Features

Material
Nylon
Clamp Color
Black
Max. Bundle Dia.
1.81 in
Mounting Method
M10 Bolt
Length
1.73 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCPL2H3846-X
Zoro #
G204859074
UPC #
61305673302
Country of Origin
United States

Dimensions

Max. Bundle Dia.
1.81 in
Length
1.73 in
Width
4.07 in

Details

Item
Cable Cleat
Material
Nylon
Clamp Color
Black
Mounting Method
M10 Bolt
Temp. Range
140 Degrees F to -40 Degrees F
Clamp Material
Nylon
For Use With
Single Cables w/a Cable Diameter 38-46mm
Standards
IEC 61914:2015
Color
Black
Resistance Properties
Flame-Resistant
Environment
Indoor and Outdoor

Description

The CCPL2H3846-X Polymer Two-Hole Cable Cleat is ideal for lower to medium short circuit faults in less harsh environments. The cable cleat is certified to IEC 61914:2015, tested up to 85.4kA peak fault current and retains cables in the event of a short circuit fault. Compatible with cable diameter of 38-46mm and installs direct to the cable tray rung via fixing holes and two user-supplied M10 bolts. Features glass filled nylon material and rounded edges for cable insulation protection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.