Cable Cleat, Nylon, 2.28 in Bundle Dia., Black, 1.74 in L, 10 PK

  • Mfr # CCPL2H4658-X

  • Zoro # G504858951


product price:  $497.99
/pk 10, $49.80/ea
Free Shipping & Returns

Key Features

Material
Nylon
Clamp Color
Black
Max. Bundle Dia.
2.28 in
Mounting Method
M10 Bolt
Length
1.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCPL2H4658-X
Zoro #
G504858951
UPC #
61305673303
Country of Origin
United States

Dimensions

Max. Bundle Dia.
2.28 in
Length
1.74 in
Width
4.53 in

Details

Item
Cable Cleat
Material
Nylon
Clamp Color
Black
Mounting Method
M10 Bolt
Clamp Material
Nylon
For Use On
Short-Circuit Protection
Standards
IEC 61914:2015
For Use With
Single Cables w/a Cable Diameter 46-58mm
Color
Black
Temp. Range
140 Degrees F to -40 Degrees F
Application
Short-Circuit Protection
Resistance Properties
Flame-Resistant
Environment
Indoor/Outdoor

Description

The CCPL2H4658-X Polymer Two-Hole Cable Cleat is ideal for lower to medium short circuit faults in less harsh environments. The cable cleat is certified to IEC 61914:2015, tested up to 85.4kA peak fault current and retains cables in the event of a short circuit fault. Compatible with cable diameter of 46-58mm and installs direct to the cable tray rung via fixing holes and two user-supplied M10 bolts. Features glass filled nylon material and rounded edges for cable insulation protection.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.