Zoro Homepage

Cable Clip, Black, Nylon 6/6, 0.2 lb. Strength, 100 PK

  • Mfr # ACC19-AT-C0

  • Zoro # G0761253


product price: $82.59
/pk 100, $0.83/ea
Free Shipping & Returns

Key Features

Material
Nylon 6/6
Clamp Color
Black
Max. Bundle Dia.
0.19 in
Mounting Method
Adhesive
Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC19-AT-C0
Zoro #
G0761253
UPC #
7498333644
Country of Origin
United States

Dimensions

Max. Bundle Dia.
0.19 in
Length
3/4 in
Width
5/8 in
Depth
0.76"
Height
0.28"

Details

Item
Cable Clip
Material
Nylon 6/6
Clamp Color
Black
Mounting Method
Adhesive
Tensile Strength
0.2 lb.
Color
Black
Indoor/Outdoor
Outdoor
Resists
Weather
Standards
UL Recognized
Features
Adhesive Type: AcrylicEnvironment: Indoors/Outdoors
Application
Route and Secure Cords and Cables
Adhesive Type
Acrylic Adhesive
Additional Information
Adhesive Type: Acrylic, Environment: Indoors/Outdoors
Clamp Material
Nylon 6/6

Description

Wire Clip,Hi Temp,19 In. Bundle,Black,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.