Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Clip, Black, Nylon 6/6, 0.5 lb. Strength, 1000 PK

  • Mfr # ACC38-AT-M0

  • Zoro # G0761393


product price: $478.99
/pk 1000, $0.48/ea
Free Shipping & Returns

Key Features

Material
Nylon 6/6
Clamp Color
Black
Max. Bundle Dia.
0.38 in
Mounting Method
Adhesive
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC38-AT-M0
Zoro #
G0761393
UPC #
7498324808
Country of Origin
United States

Dimensions

Max. Bundle Dia.
0.38 in
Length
1 in
Width
1 in
Height
0.40"

Details

Item
Cable Clip
Material
Nylon 6/6
Clamp Color
Black
Mounting Method
Adhesive
Color
Black
Tensile Strength
0.5 lb.
Indoor/Outdoor
Outdoor
Standards
UL Recognized
Resists
Weather
Application
Route and Secure Cords and Cables
Adhesive Type
Acrylic Adhesive
Clamp Material
Nylon 6/6

Description

Wire Clip,0.38 In. Bundle,Black,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.