Zoro Homepage

Cable Clip, Black, Nylon 6/6, 500 PK

  • Mfr # ACC62-AV-D300

  • Zoro # G0761323


product price: $487.99
/pk 500, $0.98/ea
Free Shipping & Returns

Key Features

Material
Nylon 6/6
Clamp Color
Black
Max. Bundle Dia.
0.62 in
Mounting Method
Adhesive
Length
1.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC62-AV-D300
Zoro #
G0761323
UPC #
7498319425
Country of Origin
United States

Dimensions

Max. Bundle Dia.
0.62 in
Length
1.24 in
Width
1-1/8 in
Height
16"

Details

Item
Cable Clip
Material
Nylon 6/6
Clamp Color
Black
Mounting Method
Adhesive
Color
Black
Indoor/Outdoor
Outdoor
Resists
Weather
Adhesive Type
High Bond Acrylic Adhesive
Application
Route and Secure Cords and Cables
Clamp Material
Nylon 6/6

Description

Wire Clip,0.62 In. Bundle,Black,PK500, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.