Zoro Homepage

Cable Clip, High Carbon Steel, 0.38 in Bundle Dia., Silver, 100 PK

  • Mfr # PSC4B

  • Zoro # G804859658


product price: $53.89
/pk 100, $0.54/ea

Key Features

Material
High Carbon Steel
Clamp Color
Silver
Max. Bundle Dia.
0.38 in
Mounting Method
Snap
For Use On
Support Cable From Flange, for Positioning Purposes Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSC4B
Zoro #
G804859658
UPC #
7498363170
Country of Origin
United States

Dimensions

Max. Bundle Dia.
0.38 in

Details

Item
Cable Clip
Material
High Carbon Steel
Clamp Color
Silver
Mounting Method
Snap
For Use On
Support Cable From Flange, for Positioning Purposes Only
Clamp Material
High Carbon Steel
Color
Silver
Standards
RoHS Complaint
Application
Support Cable From Flange, for Positioning Purposes Only

Description

Cable clip for 0.31" - 0.38" flexible cable on 3/16" - 9/32" flange.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.