Zoro Homepage

Cable Clip, Nylon 6/6, 0.38 in Bundle Dia., Natural, 0.82 in L, 1000 PK

  • Mfr # PMCC38H25-M

  • Zoro # G2995696


product price: $357.99
/pk 1000, $0.36/ea
Free Shipping & Returns

Key Features

Material
Nylon 6/6
Clamp Color
Natural
Max. Bundle Dia.
0.38 in
Mounting Method
Push
Length
0.82 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMCC38H25-M
Zoro #
G2995696
UPC #
7498358948
Country of Origin
United States

Dimensions

Max. Bundle Dia.
0.38 in
Length
0.82 in
Width
0.49 in
Height
0.88 in
Maximum Compatible Panel Thickness (In.)
0.105
Mounting Hole Diameter (In.)
0.25
Mounting Hole Diameter (mm)
6.4

Details

Item
Cable Clip
Material
Nylon 6/6
Clamp Color
Natural
Mounting Method
Push
Color
Natural
Clamp Material
Nylon 6/6
Application
Push Barb Mount Cord Clip
Environment
Indoor

Description

Cord Clip, Push Mount, 0.38" (9.7mm) Bundle, NAT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.