Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Clip, Nylon 6/6, 0.62 in Bundle Dia., Black, 1.24 in L

  • Mfr # ACC62-A-C20

  • Zoro # G115440170


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon 6/6
Clamp Color
Black
Max. Bundle Dia.
0.62 in
Mounting Method
Adhesive
Length
1.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC62-A-C20
Zoro #
G115440170
UPC #
74983584901
Country of Origin
United States

Dimensions

Max. Bundle Dia.
0.62 in
Length
1.24 in
Width
1-1/8 in

Details

Item
Cable Clip
Material
Nylon 6/6
Clamp Color
Black
Mounting Method
Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.