Cable Clip, Nylon 6/6, 3/4 in Bundle Dia., Gray, 1.45 in L, 100 PK

  • Mfr # LWC75-H25-C14

  • Zoro # G3037337


product price: $77.89
/pk 100, $0.78/ea
Free Shipping & Returns

Key Features

Material
Nylon 6/6
Clamp Color
Gray
Max. Bundle Dia.
3/4 in
Mounting Method
Push
Length
1.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWC75-H25-C14
Zoro #
G3037337
UPC #
7498327220
Country of Origin
United States

Dimensions

Max. Bundle Dia.
3/4 in
Length
1.45 in
Width
7/8 in
Height
0.97 in
Mounting Hole Diameter (mm)
6
Mounting Hole Diameter (In.)
0.25
Maximum Compatible Panel Thickness (In.)
0.105

Details

Item
Cable Clip
Material
Nylon 6/6
Clamp Color
Gray
Mounting Method
Push
Clamp Material
Nylon 6/6
Color
Gray
Application
Route and Secure Cords and Cables
Environment
Indoor

Description

Latching Wire Clip, Push Mount, .75" (19.1mm) Bundle, GRY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.