Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Clip, Nylon 6/6, Gray, 2.48 in L, 200 PK

  • Mfr # CH105-S6-T14

  • Zoro # G0764257


product price: $191.99
/pk 200, $0.96/ea
Free Shipping & Returns

Key Features

Material
Nylon 6/6
Clamp Color
Gray
Mounting Method
Screw
Length
2.48 in
Width
1.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH105-S6-T14
Zoro #
G0764257
UPC #
7498385528
Country of Origin
United States

Dimensions

Length
2.48 in
Width
1.03 in
Height
0.62 in
Screw Size
#6 (M3)

Details

Item
Cable Clip
Material
Nylon 6/6
Clamp Color
Gray
Mounting Method
Screw
Color
Gray
Clamp Material
Nylon 6/6
Application
Cable Holder for Cables with 2.5" (63.5mm) Cable Width
Environment
Indoor
Static Load Capacity (kg)
0.6
Adhesive Material
Rubber
Static Load Capacity (lb)
1.28
Compatibility
Cables with 2.5" (63.5mm) Cable Width

Description

Wire Clip,2.5",No.6 Screw,Package Quantity 200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.