Zoro Homepage

Cable Clip, PVC, 0.12 in Bundle Dia., Light Gray, 1.30 in L, 100 PK

  • Mfr # A2C12-A-C8

  • Zoro # G0760790


product price: $38.79
/pk 100, $0.39/ea

Key Features

Material
PVC
Clamp Color
Light Gray
Max. Bundle Dia.
0.12 in
Mounting Method
Adhesive
Length
1.30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2C12-A-C8
Zoro #
G0760790
UPC #
7498358090
Country of Origin
United States

Dimensions

Max. Bundle Dia.
0.12 in
Length
1.30 in
Width
5/8 in
Height
0.23"
Depth
1.30"

Details

Item
Cable Clip
Material
PVC
Clamp Color
Light Gray
Mounting Method
Adhesive
Color
Light Gray
Indoor/Outdoor
Indoor
Tensile Strength
0.32 lb.
Standards
UL Recognized
Features
Adhesive Type: RubberEnvironment: Indoors
Application
Holds Cords, Cables and Tubing
Adhesive Type
Rubber Adhesive
Clamp Material
PVC
Additional Information
Adhesive Type: Rubber, Environment: Indoors

Description

Wire Clip,Gray,0.12 In. Bundle,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.