Zoro Homepage

Cable Clip, PVC, 1/2 in Bundle Dia., Light Gray, 1.17 in L, 100 PK

  • Mfr # A1C50-A-C8

  • Zoro # G2994226


product price: $60.89
/pk 100, $0.61/ea

Key Features

Material
PVC
Clamp Color
Light Gray
Max. Bundle Dia.
1/2 in
Mounting Method
Adhesive
Length
1.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1C50-A-C8
Zoro #
G2994226
UPC #
7498358098
Country of Origin
United States

Dimensions

Max. Bundle Dia.
1/2 in
Length
1.17 in
Width
0.63 in
Height
0.64 in
Depth
0.64"

Details

Item
Cable Clip
Material
PVC
Clamp Color
Light Gray
Mounting Method
Adhesive
Clamp Material
PVC
Color
Gray
Application
Hold cords, cables and tubing
Horizontal Static Load Capacity (kg)
0.064
Vertical Static Load Capacity (lb)
0.14
Vertical Static Load Capacity (kg)
0.064
Environment
Indoor
Adhesive Material
Rubber
Horizontal Static Load Capacity (lb)
0.14
Additional Information
Adhesive Type: Rubber, Environment: Indoors

Description

Adhesive backed "A1C" clip, 0.50" (12.7mm) bundle, light gray.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.