Zoro Homepage

Cable Clip, Nylon 6/6, 0.38 in Bundle Dia., Natural, 1 in L, 100 PK

  • Mfr # ACC38-A-C

  • Zoro # G2533081


product price: $78.35
/pk 100, $0.78/ea
Free Shipping & Returns

Key Features

Material
Nylon 6/6
Clamp Color
Natural
Max. Bundle Dia.
0.38 in
Mounting Method
Adhesive
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC38-A-C
Zoro #
G2533081
UPC #
074983585229
Country of Origin
United States

Dimensions

Max. Bundle Dia.
0.38 in
Length
1 in
Width
1 in
Slot Height
1.0 in
Slot Width
0.49 in
Height
0.4 in
Length (Straight Wireway)
1 in
Depth
1"

Description

Cable Clip, Side Entry, Slot Width 0.49 in, Slot Height 1.0 in, Mounting Method Adhesive Backed, Adhesive Mount Style C-Clip, Material Nylon 6/6, Color Natural, Length 1 in, Width 1 in, Height 0.4 in, Temp. Range -20 Degrees to 120 Degrees F, Max. Bundle Dia. 0.38 in, Standards RoHS Compliant, Adhesive Type Rubber, Flame Retardant No, Metal Detectable No, Outdoor Use No, Max. Temp. Rating 120 Degrees F, Min. Temp. Rating -20 Degrees F, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.