Cable Clip, Stainless Steel, 0.30 in Bundle Dia., Silver, 0.60 in L, 100 PK

  • Mfr # MEC125-4PV-C

  • Zoro # G713172886


product price:  $68.89
/pk 100, $0.69/ea

Key Features

Material
Stainless Steel
Clamp Color
Silver
Max. Bundle Dia.
0.30 in
Mounting Method
Edge Clip
Length
0.60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MEC125-4PV-C
Zoro #
G713172886
UPC #
613056786950
Country of Origin
Taiwan, Province of China

Dimensions

Max. Bundle Dia.
0.30 in
Length
0.60 in
Width
1/2 in

Details

Item
Cable Clip
Material
Stainless Steel
Clamp Color
Silver
Mounting Method
Edge Clip

Description

MEC125-4PV-C 4-wire metaledge clip,Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.