Zoro Homepage

Cable Clip, Steel, Natural, 0.88 in L, 100 PK

  • Mfr # MCMS25-P-C

  • Zoro # G0778747


product price: $97.15
/pk 100, $0.97/ea
Free Shipping & Returns

Key Features

Material
Steel
Clamp Color
Natural
Mounting Method
Edge Clip
Length
0.88 in
Width
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCMS25-P-C
Zoro #
G0778747
UPC #
7498364254
Country of Origin
United States

Dimensions

Length
0.88 in
Width
9/16 in
Height
0.46 in
Maximum Compatible Panel Thickness (In.)
0.24
Depth
0.88"

Details

Item
Cable Clip
Material
Steel
Clamp Color
Natural
Mounting Method
Edge Clip
Color
Natural
For Use With
Miniature, Intermediate, Standard Cross-Section Ties
Clamp Material
Steel
Environment
Indoor
Application
(1) Clips on Sheet Metal Edges for Fast Mounting of Harness With Cable Ties(2) Allows Cable Tie Entry From All Four Sides for Easy Harness Orientation
Additional Information
Environment: Indoors/Outdoors

Description

Cable Tie Mount,Edge Clip Applied,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.