Cable Management Panel, 83 in. H x 6.7 in. W x 14.1 in. L, PVC

  • Mfr # WMPVHC45E

  • Zoro # G1325022


product price: $644.99
/ea
Free Shipping & Returns

Key Features

Dimension
83 in. H x 6.7 in. W x 14.1 in. L
Height
83 in
Width
6.7 in
Material
PVC
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMPVHC45E
Zoro #
G1325022
UPC #
74983656196
Country of Origin
Unknown

Dimensions

Dimension
83 in. H x 6.7 in. W x 14.1 in. L
Height
83 in
Width
6.7 in
Length
14.1 in
Depth
13.80"
Overall Depth (In.)
14.1
Overall Width (In.)
6.7
Overall Width (mm)
170
Overall Height (In.)
83
Overall Depth (mm)
357
Overall Height (mm)
2108
Rack Height
45U

Details

Item
Cable Management Panel
Material
PVC
Color
Black
Includes
Manager, covers, hardware kit
Finger Material
ABS
Standards Met
RoHS Compliant
Body Material
ABS
Cover Material
PVC
Environment
Indoor
Product Type
Cable Organizer
Orientation
Vertical
Number of Rack Units
45
Product Name
NetRunner Rack Cable Management Panel
Product Color
Black
Cable Manager Type
Rack Cable Management Panel
Product Line
NetRunner

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.