Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CABLE MGMT D-RING PANEL HORZ, 19"W X 1.5"H X 3"D FRONT ONLY

  • Mfr # CMPHF1

  • Zoro # G0240668


product price: $72.75
/ea

Key Features

Height
1.50"
Color
Black
Includes
Manager and mounting hardware (cover available separately)
Depth
3"
Number of Rack Units
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMPHF1
Zoro #
G0240668
UPC #
74983783243
Country of Origin
Unknown

Dimensions

Height
1.50"
Depth
3"
Overall Width (mm)
483
Overall Depth (mm)
86
Overall Height (mm)
43.7
Overall Depth (In.)
3.38
Overall Height (In.)
1.72
Overall Width (In.)
19
Panel Width
19"
Rack Height
1U

Details

Color
Black
Includes
Manager and mounting hardware (cover available separately)
Number of Rack Units
1
Orientation
Horizontal
Environment
Indoor
Body Material
Steel
D-Ring Material
Polycarbonate
Product Type
Cable Organizer
Product Name
Open-Access Horizontal Cable Manager
Cable Manager Type
Cable Manager
Product Line
Open-Access
Product Color
Black
Standards Met
RoHS Compliant
Sub Brand
Open-Access™

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.