Shop PANDUIT
See all product information
Create Account
CABLE MGMT IN-CABINET VERTICAL, 71"H X 3"W X 4"D SIDE-MOUNT, BLACK ROHS
- Mfr # CWMPV3440
- Zoro # G0238884
product price:Â
$
481.99
/ea
Sold in multiples of 2 for
$963.98
Free Shipping & Returns
Key Features
Width
3.50"
Height
71.90"
Includes
Manager, cover, hardware kit
Depth
4.30"
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CWMPV3440
- Zoro #
- G0238884
- UPC #
- 74983793099
- Country of Origin
- Unknown
Dimensions
- Width
- 3.50"
- Height
- 71.90"
- Depth
- 4.30"
- Overall Width (mm)
- 74.6
- Overall Height (In.)
- 71.9
- Overall Depth (In.)
- 4.28
- Overall Width (In.)
- 2.94
- Overall Height (mm)
- 1825
- Overall Depth (mm)
- 108.7
- Rack Height
- 40U
Details
- Includes
- Manager, cover, hardware kit
- Color
- Black
- Orientation
- Vertical
- Number of Rack Units
- 40
- Body Material
- PVC
- Product Type
- Cable Organizer
- Environment
- Indoor
- Cover Material
- PVC
- Package Contents
- CWMPV3440 In-Cabinet Vertical Cable Manager, Snap-on covers
- Cable Manager Type
- Rack Cable Management Panel
- Product Name
- CWMPV3440 In-Cabinet Vertical Cable Manager
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.