Zoro Homepage

CABLE MGMT LOWER TROUGH, 19.0" W X 4.5"D X 6.92" H, ROHS

  • Mfr # CMLT19

  • Zoro # G0239855


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Width
19"
Height
7"
Depth
4.50"
Color
Black
For Use With
Any EIA Standard Rack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMLT19
Zoro #
G0239855
UPC #
74983796755
Country of Origin
Unknown

Dimensions

Width
19"
Height
7"
Depth
4.50"
Overall Height (In.)
6.97
Overall Width (mm)
483
Overall Height (mm)
177
Overall Width (In.)
19
Overall Depth (mm)
114.3
Overall Depth (In.)
4.5
Rack Height
4U
Panel Width
19"

Details

Color
Black
For Use With
Any EIA Standard Rack
Body Material
Aluminum
Product Type
Cable Routing
Number of Rack Units
4
Product Material
Aluminum
Cable Manager Type
Cable Bend Radius
Product Color
Black
Product Name
Horizontal Cable Manager Accessory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.