Zoro Homepage

Cable Mount, Pushbutton, Gry, PK1000

  • Mfr # PBMS-H25-M14

  • Zoro # G0423550


product price: $258.99
/pk 1000, $0.26/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Nylon 6.6
Thickness
130 mil
Width
0.16"
Length
0.42"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBMS-H25-M14
Zoro #
G0423550
UPC #
7498358368
Country of Origin
United States

Dimensions

Thickness
130 mil
Width
0.16"
Length
0.42"
Overall Length
0.42 in
Overall Width (mm)
10.7
Overall Height (mm)
10.2
Maximum Compatible Panel Thickness (In.)
0.13
Overall Length (In.)
0.42
Overall Length (mm)
10.7
Overall Width (In.)
0.42
Maximum Compatible Panel Thickness (mm)
3.3
Overall Height (In.)
0.4

Details

Item
Cable Mount,Pushbutton,Gry,PK1000
Color
Gray
Material
Nylon 6.6
Application
Push Button Mounts for Use where Both Sides of the Panel are Accessible
For Use With
Miniature, Intermediate, Standard Cross-Section Ties
Product Type
Cable Tie Mount
Maximum Operating Temperature (°F)
185
Maximum Operating Temperature (°C)
85
Environment
Indoor
Minimum Operating Temperature (°C)
-60
Mount Method
Push Barb
Minimum Operating Temperature (°F)
-76
Product Material
Nylon 6.6
Cable Manager Type
Cable Tie Mount
Product Name
Cable Tie Mount
Product Color
Gray
Product Class
Wire Routing, Management & Protection

Description

Cable Mount,Pushbutton,Gry,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.