Zoro Homepage

Cable Organizer, 2 In, Black

  • Mfr # CBOT24K

  • Zoro # G1441097


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Size
3 3/8 in L x 1 1/8 in W x 2 7/8 in H
Color
Black, Green, Yellow
For Use With
Cables, Chargers, Cords, Lights
Description/Special Features
Elastic Material, Flexible, Releasable
Includes
Jacket Cover with Hook-and-Loop Fastener and Two Inserts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBOT24K
Zoro #
G1441097
UPC #
074983088218
Country of Origin
Costa Rica

Dimensions

Size
3 3/8 in L x 1 1/8 in W x 2 7/8 in H
Max. Bundle Dia.
2.0 in
Maximum Compatible Strap Width (mm)
7.9
Overall Width (mm)
86.4
Overall Height (mm)
72.6
Overall Width (In.)
3.4
Maximum Compatible Strap Width (In.)
0.31
Overall Length (mm)
28.4
Overall Height (In.)
2.96
Overall Length (In.)
1.12

Description

Cable Bundle Organizing Tool, For Use With Cables, Chargers, Cords, Lights, Max. Bundle Dia. 2.0 in, Size 3 3/8 in L x 1 1/8 in W x 2 7/8 in H, Color Black, Green, Yellow, Description/Special Features Elastic Material, Flexible, Releasable, Includes Jacket Cover with Hook-and-Loop Fastener and Two Inserts, Material Nylon 6/6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.