Zoro Homepage

Cable Sleeve, 0.28 in Max Bundle Dia., 1-1/4 in, PVC, Aqua

  • Mfr # NWSLC-2Y-AQ

  • Zoro # G3144455


product price: $10.15
/pk 100, $0.10/ea

Key Features

For Maximum Bundle Diameter
0.28 in
Material of Construction
PVC
Width
1.25 in
For Use With
Labels: S100X150YAJ (Laser/Inkjet), S100X150VAM (MP300 Printer), S100X150VA1Y or S100X150VATY (Thermal Transfer Printer)
Label Width
9/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NWSLC-2Y-AQ
Zoro #
G3144455
UPC #
7498340221
Country of Origin
United States

Dimensions

For Maximum Bundle Diameter
0.28 in
Length
1-1/4 in
Width
1.25 in
Label Width
9/32"
Overall Height (In.)
0.28

Details

Item
Cable Sleeve
Material of Construction
PVC
Color
Aqua
For Use With
Labels: S100X150YAJ (Laser/Inkjet), S100X150VAM (MP300 Printer), S100X150VA1Y or S100X150VATY (Thermal Transfer Printer)
Standards
RoHS Compliant
Features
Lead-free
Compatible Cable
Simplex
Cable Type
2mm Simplex
Print Technology
Inkjet, Laser
Shape
Rectangle
Compatibility
PanTher LS8 Hand-Held Thermal Transfer Printer

Description

Aqua cable identification sleeve for 2mm simplex cable, 1" Length, 100 per pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.