Zoro Homepage

Cable Sleeve, 0.63 in Inside Dia., 100 ft, Fiberglass, Silver

  • Mfr # FT62-C

  • Zoro # G713172893


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Length
100 ft
Material of Construction
Fiberglass
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT62-C
Zoro #
G713172893
UPC #
613056826779
Country of Origin
Mexico

Dimensions

Inside Diameter
0.63 in
Length
100 ft

Details

Item
Cable Sleeve
Material of Construction
Fiberglass
Color
Silver

Description

Fiberglass Insulating Tubing for High-Te

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.