Cable Sleeve, 1 in Inside Dia., 100 ft, Fiberglass, Silver
Mfr # FT100-C
Zoro # G813172878
product price: $597.99
/ea
Free Shipping & Returns
Key Features
Length
100 ft
Material of Construction
Fiberglass
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FT100-C
Zoro #
G813172878
UPC #
613056826793
Country of Origin
Mexico
Dimensions
Inside Diameter
1 in
Length
100 ft
Details
Item
Cable Sleeve
Material of Construction
Fiberglass
Color
Silver
Description
Fiberglass Insulating Tubing for High-Te
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.