Zoro Homepage

Cable Sleeve, 100 ft, Neoprene, Black

  • Mfr # PCSH-B-CR

  • Zoro # G0419649


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Length
100 ft
Material of Construction
Neoprene
Color
Black
Width
0.47 in
For Use With
MLTLH, MLTH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCSH-B-CR
Zoro #
G0419649
UPC #
7498354431
Country of Origin
United States

Dimensions

Length
100 ft
Width
0.47 in
Height
0.13 in

Details

Item
Cable Sleeve
Material of Construction
Neoprene
Color
Black
For Use With
MLTLH, MLTH
Features
General; Flammability Rating UL94 V-0

Description

The cushion sleeving is for use with heavy cross-section ties, a custom-length banding system, or a mild steel strapping "C"-shaped channel design. The sleeving is .47" (11.9mm) wide and 100' (30.5m) long. It is black and made of neoprene, and it is sold individually.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.