Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Sleeve, 100 ft, TPE, Black

  • Mfr # PCSLSH-B-CR

  • Zoro # G3438120


product price: $691.55
/ea
Free Shipping & Returns

Key Features

Length
100 ft
Material of Construction
TPE
Color
Black
Width
1.05 in
Temp. Range
-40 Degrees to 194 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCSLSH-B-CR
Zoro #
G3438120
UPC #
7498351131
Country of Origin
United States

Dimensions

Length
100 ft
Width
1.05 in
Height
0.25 in

Details

Item
Cable Sleeve
Material of Construction
TPE
Color
Black
Temp. Range
-40 Degrees to 194 Degrees F
For Use With
MLTEH, MLTSH

Description

Cushion Sleeving, Extra-Heavy or Super-Heavy, 100ft (30.5m) x 1.05" (26.8mm) Wd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.