Zoro Homepage

Cable Sup Port Clip, PK100

  • Mfr # PCJ6

  • Zoro # G0413732


product price: $91.59
/pk 100, $0.92/ea
Free Shipping & Returns

Key Features

Type
Cable Support Clip
Material
Pre-Galvanized Steel
Color
Silver
Features
Secure MC/AC Cable to Stud
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCJ6
Zoro #
G0413732
UPC #
7498364129
Country of Origin
China

Details

Item
Cable Sup Port Clip,PK100
Type
Cable Support Clip
Material
Pre-Galvanized Steel
Color
Silver
Features
Secure MC/AC Cable to Stud
Standards
RoHS Compliant
Finish
Pre-Galvanized
Product Class
Wire Routing, Management & Protection

Description

Cable Sup Port Clip,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.