Cable Tie, 10-1/2 in L, 2.60 in Max Bundle Dia., Black, Nylon 6/6, 160 lb Strength, 100 PK

  • Mfr # HV965-C0

  • Zoro # G2770628


product price:  $52.69
/pk 100, $0.53/ea

Key Features

Cable Tie Style
UV Resistant
Nominal Length
10-1/2 in
Width
23/64 in
Nominal Max. Bundle Dia.
2.60 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HV965-C0
Zoro #
G2770628
UPC #
7498378312
Country of Origin
Singapore

Dimensions

Nominal Length
10-1/2 in
Width
23/64 in
Nominal Max. Bundle Dia.
2.60 in
Thickness
0.076 in

Details

Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
160 lb
Outdoor Use
Yes
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius

Description

Cable Tie, In-Line, 10.4L (265mm), Weather Resistant, Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.