Cable Tie, 10-1/2 in L, 2.70 in Max Bundle Dia., Silver, 316 Stainless Steel, 450 lb Strength

  • Mfr # MLT2.7WH-LP316

  • Zoro # G2790009


product price:  $120.99
/pk 50, $2.42/ea
Free Shipping & Returns

Key Features

Cable Tie Style
UV Resistant
Nominal Length
10-1/2 in
Width
5/16 in
Nominal Max. Bundle Dia.
2.70 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MLT2.7WH-LP316
Zoro #
G2790009
UPC #
7498379720
Country of Origin
United States

Dimensions

Nominal Length
10-1/2 in
Width
5/16 in
Nominal Max. Bundle Dia.
2.70 in
Thickness
0.01 in

Details

Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Silver
Material
316 Stainless Steel
Tensile Strength
450 lb
Operating Temp. Range
-60 degrees celsius to 538 degrees celsius
Application
Used in Corrosive Environment
Standards
CE, ABS, LR, UL
Product Line
Wave-Ty

Description

MLT Wave Tie, 316 SS, Heavy, 10.2 (259mm), .010 (.25mm) thk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.