Cable Tie, 10 in L, 2-1/2 in Max Bundle Dia., Black, Nylon 612, 50 lb Strength, 100 PK
Mfr # PLT2.5S-C6120
Zoro # G213118476
product price:Â $52.75
/pk 100, $0.53/ea
Sold in multiples of 10 for $527.50
Key Features
Cable Tie Style
Chemical Resistant, UV Resistant, Weather Resistant
Nominal Length
10 in
Width
3/16 in
Nominal Max. Bundle Dia.
2-1/2 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PLT2.5S-C6120
Zoro #
G213118476
UPC #
613056845152
Country of Origin
Multiple
Dimensions
Nominal Length
10 in
Width
3/16 in
Nominal Max. Bundle Dia.
2-1/2 in
Details
Item
Cable Tie
Cable Tie Style
Chemical Resistant, UV Resistant, Weather Resistant
Color
Black
Material
Nylon 612
Tensile Strength
50 lb
Outdoor Use
Yes
Description
PLT2.5S-C6120 Locking Cable Ties,Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.